Reserve ENELLTAR112 Entry Ellips
- Mfr # EN.ELL.TAR.112
- Zoro # G1900289
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Venetian Bronze
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ELL.TAR.112
- Zoro #
- G1900289
- UPC #
- 884011496782
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENELLTAR112 Entry Ellips
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Venetian Bronze
- Number of Pins
- 5 Pin Cylinder
- Includes
- Latch
- Series
- Reserve
- Strike Type
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze
- Strike
- Dual Strike
- Function
- Entry
- Weight
- 3.65
Dimensions
- Width
- 5.9
- Length
- 11.2
- Height
- 3.6
Description
Item Baldwin Reserve ENELLTAR112 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.