Reserve ENROUTSR003X150 Entry Ro
- Mfr # EN.ROU.TSR.003X150
- Zoro # G2361613
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Reserve
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TSR.003X150
- Zoro #
- G2361613
- UPC #
- 884011768681
- Country of Origin
- China
Dimensions
- Width
- 0
- Height
- 0
- Length
- 0
Details
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve ENROUTSR003X150 Entry Ro
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike
- Dual Strike
- Material
- Brass
- Color
- Lifetime Brass by Satin Nickel
- Function
- Entry
- Weight
- 2.9
Description
Item Baldwin Reserve ENROUTSR003X150 Entry Ro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.