Reserve ENROUTSR112X003 Entry Ro
- Mfr # EN.ROU.TSR.112X003
- Zoro # G2361640
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Finish
Brass
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TSR.112X003
- Zoro #
- G2361640
- UPC #
- 884011769862
- Country of Origin
- China
Details
- Style
- Traditional
- Item
- Baldwin Reserve ENROUTSR112X003 Entry Ro
- Series
- Reserve
- Finish
- Brass
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Function
- Entry
- Color
- Venetian Bronze by Lifetime Brass
- Strike
- Dual Strike
- Material
- Brass
Description
Item Baldwin Reserve ENROUTSR112X003 Entry Ro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.