Shop SURE-LOC HARDWARE
See all product information
Create Account
Tahoe Passage Knobset, Flat Black
- Mfr # TA101 FBL
- Zoro # G308412137
product price:Â
$
17.99
/ea
Key Features
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Width
2 9/16 in
For Use With
Residential
Material
Brass
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA101 FBL
- Zoro #
- G308412137
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Flat Black
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware
- For Use With
- Residential
- Material
- Brass
Dimensions
- Width
- 2 9/16 in
- Height
- 3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.