Reserve ENROUTSR150 Entry Round
- Mfr # EN.ROU.TSR.150
- Zoro # G2361674
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Series
Reserve
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROU.TSR.150
- Zoro #
- G2361674
- UPC #
- 884011478276
- Country of Origin
- China
- Keyway Type
- C Keyway
- Item
- Baldwin Reserve ENROUTSR150 Entry Round
- Series
- Reserve
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Satin Nickel
- Function
- Entry
- Strike
- Dual Strike
- Material
- Brass
- Weight
- 3.5
Dimensions
- Length
- 11.2
- Height
- 3.6
- Width
- 6
Description
Item Baldwin Reserve ENROUTSR150 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.