Reserve ENROUXFEDTSR150 Entry Ro
- Mfr # EN.ROUXFED.TSR.150
- Zoro # G2094563
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Strike Type
Dual Strike
Finish
Satin Nickel
Style
Traditional
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROUXFED.TSR.150
- Zoro #
- G2094563
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve ENROUXFEDTSR150 Entry Ro
- Strike Type
- Dual Strike
- Finish
- Satin Nickel
- Style
- Traditional
- Includes
- Latch
- Function
- Entry
Description
Item Baldwin Reserve ENROUXFEDTSR150 Entry Ro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.