Reserve ENROUXSQULCSR112 Entry R
- Mfr # EN.ROUXSQU.L.CSR.112
- Zoro # G1900480
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Round Knob
Finish
Venetian Bronze
Features
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ROUXSQU.L.CSR.112
- Zoro #
- G1900480
- UPC #
- 884011808059
- Country of Origin
- China
- Includes
- Latch
- Series
- Reserve
- Style
- Round Knob
- Finish
- Venetian Bronze
- Item
- Baldwin Reserve ENROUXSQULCSR112 Entry R
- Features
- Left Hand
- Strike Type
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENROUXSQULCSR112 Entry R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.