Shop BALDWIN
See all product information
Create Account
Reserve ENRUSXTAPRRSR481 Entry R
- Mfr # EN.RUSXTAP.R.RSR.481
- Zoro # G1900541
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Knob
Finish
Dark Bronze
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.RUSXTAP.R.RSR.481
- Zoro #
- G1900541
- UPC #
- 884011784605
- Country of Origin
- China
- Includes
- Latch
- Series
- Reserve
- Style
- Knob
- Finish
- Dark Bronze
- Item
- Baldwin Reserve ENRUSXTAPRRSR481 Entry R
- Features
- Right Hand
- Strike Type
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENRUSXTAPRRSR481 Entry R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.