Shop TRANS ATLANTIC CO.
See all product information
Create Account
LSV Series Saturn Style Standard-Duty Commercial Cylindrical Lever Grade2 Passage in ORB
- Mfr # DL-LSV10-US10B
- Zoro # G701861143
product price:
$
72.72
/ea
Key Features
Includes
Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
Location Type
Commercial
Style
Classic
Finish
Black
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LSV10-US10B
- Zoro #
- G701861143
- UPC #
- 704780182184
- Country of Origin
- China
- Includes
- Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
- Location Type
- Commercial
- Style
- Classic
- Finish
- Black
- Color
- Matte Black
- Net Weight
- 3.15
- Material
- Steel
- Type
- Locksets
- Door Handing
- Universal
- Item
- Passage Levers
- Features
- Easy Installation;No Additional Features
- Grade
- ANSI Grade 2 (Better)
Dimensions
- Width
- 7 in
- Depth
- 6.25 in
- Height
- 3.25 in
Description
The Trans-Atlantic (TACO) LSV Saturn cylindrical passage leverset comes in a matte black finish and includes an ANSI strike. This passage door handle is designed for use on hallways and closets that do not require a locking function. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.
- •Non-locking lever best for closet, hall and basement doors
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable Thru-Bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Easy installation with hardware included
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.