Shop BALDWIN
See all product information
Create Account
Reserve ENTRACSR150 Entry Tradit
- Mfr # EN.TRA.CRR.150
- Zoro # G2094764
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Finish
Satin Nickel
Includes
Latch
Series
Reserve
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.CRR.150
- Zoro #
- G2094764
- UPC #
- -
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve ENTRACSR150 Entry Tradit
- Finish
- Satin Nickel
- Includes
- Latch
- Series
- Reserve
- Strike Type
- Dual Strike
- Function
- Entry
Description
Item Baldwin Reserve ENTRACSR150 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.