Shop SAFE LOCK

Knob Locksets

  • Mfr # SK1000-AS-15
  • Zoro # G823781848

product price: 
$
19.85
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
Lockset Style
Traditional
Includes
Adjustable Latch, Full Lip Round Strike
Door Thickness - Maximum
1 3/4 in
Application
Interior Doors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SK1000-AS-15
Zoro #
G823781848
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner, Universal Handing

Details

Lockset Style
Traditional
Includes
Adjustable Latch, Full Lip Round Strike
Application
Interior Doors
Features
Easily Installs in Minutes with Just A Screwdriver, Fits Both Right Handed and Left Handed Doors, Latch Has 2 Interchangeable Faceplates, Providing You with Quality, Dependability, and Security with this Safe Lock Product, Round Corner and Square Corner, Universal Handing
Strike Type
Full Lip
Lockset Function
Hall and Closet
ANSI/BHMA Finish
Satin Nickel-Plated
Standards
ANSI/BHMA
Hand Orientation
Non-Handed
Item
Knob Locksets
ADA Compliant
No
ANSI Grade
3
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F01
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Fire Rating
Not Rated
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Locksets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.