Reserve ENTRAXCURRTAR150 Right H
- Mfr # EN.TRAXCUR.R.TAR.150
- Zoro # G2094679
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Includes
Latch
Series
Reserve
Style
Traditional
Finish
Satin Nickel
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRAXCUR.R.TAR.150
- Zoro #
- G2094679
- UPC #
- -
- Country of Origin
- China
- Includes
- Latch
- Series
- Reserve
- Style
- Traditional
- Finish
- Satin Nickel
- Item
- Baldwin Reserve ENTRAXCURRTAR150 Right H
- Strike Type
- Dual Strike
- Features
- Right Hand
- Function
- Entry
Description
Item Baldwin Reserve ENTRAXCURRTAR150 Right H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.