Shop BALDWIN
See all product information
Create Account
Reserve FDCOLXTRATRR003 Full Dum
- Mfr # FD.COLXTRA.TRR.003
- Zoro # G1902361
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Width
6.5354
Height
3.8583
Material
Brass
Color
Lifetime Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD.COLXTRA.TRR.003
- Zoro #
- G1902361
- UPC #
- 884011598745
- Country of Origin
- China
- Item
- Baldwin Reserve FDCOLXTRATRR003 Full Dum
- Series
- Reserve
- Material
- Brass
- Color
- Lifetime Brass
- Weight
- 5.2
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Width
- 6.5354
- Height
- 3.8583
- Length
- 22.126
Description
Baldwin Reserve FDCOLXTRATRR003 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.