Shop BALDWIN
See all product information
Create Account
Reserve FDELLTRR112 Full Dummy E
- Mfr # FD.ELL.TRR.112
- Zoro # G2097759
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Series
Reserve
Style
Traditional
Lockset Handle Type
Knob
Color
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD.ELL.TRR.112
- Zoro #
- G2097759
- UPC #
- 884011469472
- Country of Origin
- China
Dimensions
- Length
- 11.1
- Height
- 3.6
- Width
- 5.9
Details
- Item
- Baldwin Reserve FDELLTRR112 Full Dummy E
- Finish
- Venetian Bronze
- Series
- Reserve
- Style
- Traditional
- Lockset Handle Type
- Knob
- Color
- Venetian Bronze
- Material
- Brass
- Function
- Full Dummy
- Weight
- 3.3
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve FDELLTRR112 Full Dummy E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.