LSV Series Saturn Style Standard-Duty Commercial Cylindrical Lever W/ IC Core Grade2 Classroom in BC
- Mfr # DL-LSV70IC-US26D
- Zoro # G008621686
Key Features
Specifications
Details
- MFR #
- DL-LSV70IC-US26D
- Zoro #
- G008621686
- UPC #
- 704780186762
- Country of Origin
- China
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Features
- Easy Installation
- Material
- Steel
- Includes
- Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
- Grade
- ANSI Grade 2 (Better)
- Color
- Chrome
Description
The Trans Atlantic (Taco) LSV Saturn cylindrical classroom leverset comes in a brushed chrome finish and includes an ANSI strike. This classroom door handle has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications. The lever is prepared for any small format interchangeable core installation for the classroom cylinder, but the cylinder itself is sold separately. It includes all necessary hardware and instructions, resulting in an easy installation process.
- •Keyed locking lever with locking function disabled on the inside
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable thru-bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., latch face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.