Reserve FDLAJXTUBLCSR112X150 Lef
- Mfr # FDLAJXTUBCSR112X150
- Zoro # G0070955
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Color
Venetian Bronze by Satin Nickel
Height
0
Width
0
Length
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDLAJXTUBCSR112X150
- Zoro #
- G0070955
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve FDLAJXTUBLCSR112X150 Lef
- Series
- Reserve
- Color
- Venetian Bronze by Satin Nickel
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 5.8
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Description
Baldwin Reserve FDLAJXTUBLCSR112X150 Lef
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.