Shop BALDWIN
See all product information
Create Account
Reserve FDWESXFEDRTRR141 Full Du
- Mfr # FDWESXFEDRTRR055
- Zoro # G0085059
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Width
0
Length
0
Color
Satin Nickel
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDWESXFEDRTRR055
- Zoro #
- G0085059
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve FDWESXFEDRTRR141 Full Du
- Series
- Reserve
- Color
- Satin Nickel
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Weight
- 0
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Baldwin Reserve FDWESXFEDRTRR141 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.