Reserve HDCONCSR190 Half Dummy C
- Mfr # HDCONCSR190
- Zoro # G2049851
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Series
Reserve
Lockset Handle Type
Knob
Color
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDCONCSR190
- Zoro #
- G2049851
- UPC #
- 823079455935
- Country of Origin
- China
Dimensions
- Width
- 5.3
- Height
- 3.5
- Length
- 5.4
Details
- Item
- Baldwin Reserve,HDCONCSR190 Half Dummy C
- Finish
- Satin Black
- Series
- Reserve
- Lockset Handle Type
- Knob
- Color
- Satin Black
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Function
- Half Dummy
- Material
- Brass
- Weight
- 1.7
Description
Item Baldwin Reserve,HDCONCSR190 Half Dummy C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.