Shop BALDWIN
See all product information
Create Account
Reserve HDTRATAR150 Half Dummy T
- Mfr # HD.TRA.TAR.150
- Zoro # G2244250
product price:Â
$
78.95
/ea
Key Features
Finish
Satin Nickel
Series
Reserve
Lockset Handle Type
Knob
Style
Traditional
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD.TRA.TAR.150
- Zoro #
- G2244250
- UPC #
- 884011480088
- Country of Origin
- China
- Item
- Baldwin Reserve,HDTRATAR150 Half Dummy T
- Finish
- Satin Nickel
- Series
- Reserve
- Lockset Handle Type
- Knob
- Style
- Traditional
- Color
- Satin Nickel
- Material
- Brass
- Function
- Half Dummy
Description
Item Baldwin Reserve,HDTRATAR150 Half Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.