Shop BALDWIN
See all product information
Create Account
Reserve PSCONCSR112 Passage Cont
- Mfr # PS.CON.CSR.112
- Zoro # G1849204
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Width
5.8268
Height
3.622
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.CON.CSR.112
- Zoro #
- G1849204
- UPC #
- 884011835932
- Country of Origin
- China
Dimensions
- Width
- 5.8268
- Height
- 3.622
- Length
- 11.1811
Details
- Item
- Baldwin Reserve,PSCONCSR112 Passage Cont
- Series
- Reserve
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze
- Function
- Passage
- Weight
- 4
Description
Item Baldwin Reserve,PSCONCSR112 Passage Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.