Shop BALDWIN
See all product information
Create Account
Reserve PSCONCSR141 Passage Cont
- Mfr # PS.CON.CSR.141
- Zoro # G2244460
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Finish
Bright Nickel
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.CON.CSR.141
- Zoro #
- G2244460
- UPC #
- 884011835949
- Country of Origin
- China
- Style
- Knob
- Item
- Baldwin Reserve,PSCONCSR141 Passage Cont
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Bright Nickel
- Strike Type
- Dual Strike
- Series
- Reserve
- Strike
- Dual Strike
- Function
- Passage
- Material
- Brass
- Color
- Bright Nickel
- Weight
- 4.519
Dimensions
- Width
- 11.4
- Height
- 3.9
- Length
- 6.3
Description
Item Baldwin Reserve,PSCONCSR141 Passage Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.