Reserve PSRUSRSR481X492 Passage
- Mfr # PS.RUS.RSR.481X492
- Zoro # G2245185
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Includes
Latch
Finish
Dark Bronze
Strike Type
Dual Strike
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.RUS.RSR.481X492
- Zoro #
- G2245185
- UPC #
- -
- Country of Origin
- China
Details
- Style
- Knob
- Item
- Baldwin Reserve,PSRUSRSR481X492 Passage
- Includes
- Latch
- Finish
- Dark Bronze
- Strike Type
- Dual Strike
- Series
- Reserve
- Function
- Passage
Description
Item Baldwin Reserve,PSRUSRSR481X492 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.