Shop BALDWIN
See all product information
Create Account
Reserve PSELLCRR112X260 Passage
- Mfr # PS.ELL.CRR.112X260
- Zoro # G2244689
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Style
Knob
Finish
Venetian Bronze
Strike Type
Dual Strike
Includes
Latch
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ELL.CRR.112X260
- Zoro #
- G2244689
- UPC #
- 884011776372
- Country of Origin
- China
- Style
- Knob
- Item
- Baldwin Reserve,PSELLCRR112X260 Passage
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Includes
- Latch
- Series
- Reserve
- Function
- Passage
Description
Item Baldwin Reserve,PSELLCRR112X260 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.