Reserve PSELLCRR260 Passage Elli
- Mfr # PS.ELL.CRR.260
- Zoro # G1849310
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Length
11.1811
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ELL.CRR.260
- Zoro #
- G1849310
- UPC #
- 884011693396
- Country of Origin
- China
- Item
- Baldwin Reserve,PSELLCRR260 Passage Elli
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Passage
- Color
- Bright Chrome
- Material
- Brass
- Strike
- Dual Strike
- Weight
- 2.4
Dimensions
- Length
- 11.1811
- Height
- 3.622
- Width
- 5.9055
Description
Item Baldwin Reserve,PSELLCRR260 Passage Elli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.