Reserve PSELLTRR141 Passage Elli
- Mfr # PS.ELL.TRR.141
- Zoro # G2050481
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.ELL.TRR.141
- Zoro #
- G2050481
- UPC #
- 884011834980
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSELLTRR141 Passage Elli
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series
- Reserve
- Includes
- Latch
- Strike Type
- Dual Strike
- Finish
- Bright Nickel
- Material
- Brass
- Color
- Bright Nickel
- Function
- Passage
- Strike
- Dual Strike
- Weight
- 3.5274
Dimensions
- Length
- 11.1
- Height
- 3.6
- Width
- 6.1
Description
Item Baldwin Reserve,PSELLTRR141 Passage Elli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.