Reserve PSROUCRR112 Passage Roun
- Mfr # PS.ROU.CRR.112
- Zoro # G2244950
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Round Knob
Strike Type
Dual Strike
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ROU.CRR.112
- Zoro #
- G2244950
- UPC #
- 884011494023
- Country of Origin
- China
Dimensions
- Height
- 3.7
- Width
- 5.8
- Length
- 11.4
Details
- Style
- Round Knob
- Item
- Baldwin Reserve,PSROUCRR112 Passage Roun
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Series
- Reserve
- Finish
- Venetian Bronze
- Color
- Venetian Bronze
- Material
- Brass
- Function
- Passage
- Strike
- Dual Strike
Description
Item Baldwin Reserve,PSROUCRR112 Passage Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.