Shop SURE-LOC HARDWARE
See all product information
Create Account
Bergen Round Passage Knobset, Flat Black
- Mfr # BG101 FBL
- Zoro # G408412129
product price:Â
$
43.15
/ea
Key Features
Color
Flat Black
Width
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Stainless Steel
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG101 FBL
- Zoro #
- G408412129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Flat Black
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Stainless Steel
- For Use With
- Residential
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.