Reserve PSROUCSR150 Passage Roun
- Mfr # PS.ROU.CSR.150
- Zoro # G1849511
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike
Dual Strike
Function
Passage
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ROU.CSR.150
- Zoro #
- G1849511
- UPC #
- 884011486691
- Country of Origin
- China
Details
- Item
- Baldwin Reserve,PSROUCSR150 Passage Roun
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike
- Dual Strike
- Function
- Passage
- Color
- Satin Nickel
- Material
- Brass
Description
Item Baldwin Reserve,PSROUCSR150 Passage Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.