Reserve PSROUCSR260 Passage Roun
- Mfr # PS.ROU.CSR.260
- Zoro # G1849441
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Style
Round Knob
Includes
Latch
Series
Reserve
Strike Type
Dual Strike
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ROU.CSR.260
- Zoro #
- G1849441
- UPC #
- 884011641571
- Country of Origin
- China
Dimensions
- Width
- 5.9843
- Length
- 11.3386
- Height
- 3.7008
Details
- Style
- Round Knob
- Item
- Baldwin Reserve,PSROUCSR260 Passage Roun
- Includes
- Latch
- Series
- Reserve
- Strike Type
- Dual Strike
- Finish
- Bright Chrome
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Color
- Bright Chrome
- Strike
- Dual Strike
- Function
- Passage
Description
Item Baldwin Reserve,PSROUCSR260 Passage Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.