Shop SURE-LOC HARDWARE
See all product information
Create Account
Bergen Round Passage Knobset, Vintage Bronze
- Mfr # BG101 11P
- Zoro # G608412134
product price:Â
$
45.29
/ea
Key Features
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
For Use With
Residential
Height
2 9/16 in
Width
2 9/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BG101 11P
- Zoro #
- G608412134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- For Use With
- Residential
- Material
- Stainless Steel
- Color
- Vintage Bronze
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.