Reserve PSROUTAR112 Passage Roun
- Mfr # PS.ROU.TAR.112
- Zoro # G1849469
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Finish
Venetian Bronze
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ROU.TAR.112
- Zoro #
- G1849469
- UPC #
- 884011492692
- Country of Origin
- China
Dimensions
- Width
- 6.4
- Length
- 11.7
- Height
- 4.4
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSROUTAR112 Passage Roun
- Includes
- Latch
- Finish
- Venetian Bronze
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Function
- Passage
- Color
- Venetian Bronze
- Strike
- Dual Strike
- Material
- Brass
- Weight
- 3.6
Description
Item Baldwin Reserve,PSROUTAR112 Passage Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.