Shop SURE-LOC HARDWARE
See all product information
Create Account
Zermatt Passage Knob, Satin Brass
- Mfr # ZT101 SB
- Zoro # G208412145
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Width
2 1/2 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Color
Satin Brass
Height
4 1/8 in
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT101 SB
- Zoro #
- G208412145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 1/2 in
- Height
- 4 1/8 in
Details
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Color
- Satin Brass
- For Use With
- Residential
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.