Shop BALDWIN
See all product information
Create Account
Reserve PSRUSXARCRRSR481 Passage
- Mfr # PS.RUSXARC.R.RSR.481
- Zoro # G2245115
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Arch Lever
Style
Knob
Features
Right Hand
Strike Type
Dual Strike
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.RUSXARC.R.RSR.481
- Zoro #
- G2245115
- UPC #
- 884011780249
- Country of Origin
- China
Details
- Lockset Handle Type
- Arch Lever
- Style
- Knob
- Item
- Baldwin Reserve,PSRUSXARCRRSR481 Passage
- Features
- Right Hand
- Strike Type
- Dual Strike
- Includes
- Latch
- Series
- Reserve
- Finish
- Dark Bronze
- Function
- Passage
Description
Item Baldwin Reserve,PSRUSXARCRRSR481 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.