Shop BALDWIN
See all product information
Create Account
Reserve PSTRATAR150 Passage Trad
- Mfr # PS.TRA.TAR.150
- Zoro # G2050725
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Finish
Satin Nickel
Strike Type
Dual Strike
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.TRA.TAR.150
- Zoro #
- G2050725
- UPC #
- 884011533807
- Country of Origin
- China
Dimensions
- Width
- 6.1
- Length
- 11.1
- Height
- 3.8
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATAR150 Passage Trad
- Includes
- Latch
- Finish
- Satin Nickel
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Function
- Passage
- Strike
- Dual Strike
- Color
- Satin Nickel
- Weight
- 3.6
Description
Item Baldwin Reserve,PSTRATAR150 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.