Reserve PSTRATRR112 Passage Trad
- Mfr # PS.TRA.TRR.112
- Zoro # G2245389
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Finish
Venetian Bronze
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.TRA.TRR.112
- Zoro #
- G2245389
- UPC #
- 884011482327
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATRR112 Passage Trad
- Series
- Reserve
- Finish
- Venetian Bronze
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Includes
- Latch
- Function
- Passage
- Strike
- Dual Strike
- Color
- Venetian Bronze
- Material
- Brass
- Weight
- 3.7
Dimensions
- Width
- 5.9
- Length
- 11.3
- Height
- 3.6
Description
Item Baldwin Reserve,PSTRATRR112 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.