Reserve ENCONCSR150 Entry Contem
- Mfr # EN.CON.CSR.150
- Zoro # G2361114
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Knob
Finish
Satin Nickel
Strike Type
Dual Strike
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.CON.CSR.150
- Zoro #
- G2361114
- UPC #
- 884011836090
- Country of Origin
- China
Dimensions
- Height
- 3.7008
- Width
- 5.9843
- Length
- 11.0236
Details
- Keyway Type
- C Keyway
- Style
- Knob
- Item
- Baldwin Reserve ENCONCSR150 Entry Contem
- Finish
- Satin Nickel
- Strike Type
- Dual Strike
- Includes
- Latch
- Series
- Reserve
- Number of Pins
- 5 Pin Cylinder
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Satin Nickel
- Material
- Brass
- Strike
- Dual Strike
- Function
- Entry
- Weight
- 3.6
Description
Item Baldwin Reserve ENCONCSR150 Entry Contem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.