Shop BALDWIN

Reserve PSTRATSR150 Passage Trad

  • Mfr # PS.TRA.TSR.150
  • Zoro # G2245422

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Includes
Latch
Finish
Satin Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS.TRA.TSR.150
Zoro #
G2245422
UPC #
884011500205
Country of Origin
China

Dimensions

Height
3.7
Width
6
Length
11.3

Details

Style
Traditional
Item
Baldwin Reserve,PSTRATSR150 Passage Trad
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Series
Reserve
Includes
Latch
Finish
Satin Nickel
Strike Type
Dual Strike
Function
Passage
Material
Brass
Strike
Dual Strike
Color
Satin Nickel
Weight
3.5

Description

Item Baldwin Reserve,PSTRATSR150 Passage Trad

Ratings & reviews