Reserve PVCONCRR190 Privacy Cont
- Mfr # PVCONCRR190
- Zoro # G2245571
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Satin Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVCONCRR190
- Zoro #
- G2245571
- UPC #
- 823079457182
- Country of Origin
- China
- Item
- Baldwin Reserve,PVCONCRR190 Privacy Cont
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Satin Black
- Style
- Round
- Strike Type
- Dual Strike
- Includes
- Latch
- Weight
- 4.2
- Color
- Satin Black
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Width
- 5.8
- Height
- 3.6
- Length
- 11.4
Description
Item Baldwin Reserve,PVCONCRR190 Privacy Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.