Shop BALDWIN
See all product information
Create Account
Reserve PVCONCSR112 Privacy Cont
- Mfr # PV.CON.CSR.112
- Zoro # G2245562
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Color
Venetian Bronze
Material
Brass
Strike
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV.CON.CSR.112
- Zoro #
- G2245562
- UPC #
- 884011835970
- Country of Origin
- China
- Item
- Baldwin Reserve,PVCONCSR112 Privacy Cont
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Venetian Bronze
- Material
- Brass
- Strike
- Dual Strike
- Function
- Privacy
Description
Item Baldwin Reserve,PVCONCSR112 Privacy Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.