Shop BALDWIN
See all product information
Create Account
Reserve PVCONCSR190 Privacy Cont
- Mfr # PVCONCSR190
- Zoro # G1849922
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVCONCSR190
- Zoro #
- G1849922
- UPC #
- 823079455928
- Country of Origin
- China
- Item
- Baldwin Reserve,PVCONCSR190 Privacy Cont
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Strike Type
- Dual Strike
- Finish
- Satin Black
- Color
- Satin Black
- Weight
- 4.4
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVCONCSR190 Privacy Cont