Shop BALDWIN
See all product information
Create Account
Reserve PVCONCSR190X112 Privacy
- Mfr # PV.CON.CSR.190X112
- Zoro # G1849895
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Includes
Latch
Strike Type
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.CON.CSR.190X112
- Zoro #
- G1849895
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Baldwin Reserve,PVCONCSR190X112 Privacy
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Includes
- Latch
- Strike Type
- Dual Strike
- Finish
- Venetian Bronze
Description
Item Baldwin Reserve,PVCONCSR190X112 Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.