Reserve PVCONCSR260X112 Privacy
- Mfr # PV.CON.CSR.260X112
- Zoro # G2245885
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Lockset Finish
Bright Chrome
Series
Reserve
Finish
Venetian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV.CON.CSR.260X112
- Zoro #
- G2245885
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,PVCONCSR260X112 Privacy
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Lockset Finish
- Bright Chrome
- Series
- Reserve
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Includes
- Latch
Description
Item Baldwin Reserve,PVCONCSR260X112 Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.