Shop BALDWIN
See all product information
Create Account
Reserve PVCRYTRR112 Privacy Crys
- Mfr # PV.CRY.TRR.112
- Zoro # G2245772
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Lockset Finish
Venetian Bronze
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.CRY.TRR.112
- Zoro #
- G2245772
- UPC #
- 884011834508
- Country of Origin
- China
Details
- Item
- Baldwin Reserve,PVCRYTRR112 Privacy Crys
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Lockset Finish
- Venetian Bronze
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Style
- Traditional
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Includes
- Latch
Description
Item Baldwin Reserve,PVCRYTRR112 Privacy Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.