Shop BALDWIN
See all product information
Create Account
Reserve PVELLTSR112 Privacy Elli
- Mfr # PV.ELL.TSR.112
- Zoro # G1850053
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Height
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV.ELL.TSR.112
- Zoro #
- G1850053
- UPC #
- 884011558145
- Country of Origin
- China
- Item
- Baldwin Reserve,PVELLTSR112 Privacy Elli
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Weight
- 3.75
- Material
- Brass
- Color
- Venetian Bronze
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVELLTSR112 Privacy Elli