Shop BALDWIN
See all product information
Create Account
Reserve PVROUCSR260 Privacy Roun
- Mfr # PV.ROU.CSR.260
- Zoro # G2246454
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV.ROU.CSR.260
- Zoro #
- G2246454
- UPC #
- 884011641588
- Country of Origin
- China
- Item
- Baldwin Reserve,PVROUCSR260 Privacy Roun
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Finish
- Bright Chrome
- Includes
- Latch
- Style
- Round Knob
- Color
- Bright Chrome
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Height
- 3.7008
- Length
- 11.3386
- Width
- 5.9843
Description
Item Baldwin Reserve,PVROUCSR260 Privacy Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.