Shop BALDWIN
See all product information
Create Account
Reserve PVROUTRR260 Privacy Roun
- Mfr # PV.ROU.TRR.260
- Zoro # G2246691
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.ROU.TRR.260
- Zoro #
- G2246691
- UPC #
- 884011567239
- Country of Origin
- China
Dimensions
- Length
- 11.2
- Width
- 6
- Height
- 3.5
Details
- Item
- Baldwin Reserve,PVROUTRR260 Privacy Roun
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Style
- Traditional
- Includes
- Latch
- Finish
- Bright Chrome
- Weight
- 3.55
- Material
- Brass
- Color
- Bright Chrome
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVROUTRR260 Privacy Roun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.