Reserve PVROUTSR003X112 Privacy
- Mfr # PV.ROU.TSR.003.112
- Zoro # G2246621
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Finish
Brass
Strike Type
Dual Strike
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.ROU.TSR.003.112
- Zoro #
- G2246621
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Baldwin Reserve,PVROUTSR003X112 Privacy
- Lockset Function
- Privacy
- Series
- Reserve
- Finish
- Brass
- Strike Type
- Dual Strike
- Style
- Traditional
- Includes
- Latch
Description
Item Baldwin Reserve,PVROUTSR003X112 Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.