Reserve PVTRATAR150 Privacy Trad
- Mfr # PV.TRA.TAR.150
- Zoro # G2247084
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.TRA.TAR.150
- Zoro #
- G2247084
- UPC #
- 884011488626
- Country of Origin
- China
Dimensions
- Height
- 3.6
- Length
- 11.2
- Width
- 5.9
Details
- Item
- Baldwin Reserve,PVTRATAR150 Privacy Trad
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Satin Nickel
- Includes
- Latch
- Strike Type
- Dual Strike
- Style
- Traditional
- Material
- Brass
- Color
- Satin Nickel
- Function
- Privacy
- Strike
- Dual Strike
- Weight
- 3.968
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVTRATAR150 Privacy Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.