Shop BALDWIN
See all product information
Create Account
Reserve PVTRATRR112X260 Privacy
- Mfr # PV.TRA.TRR.112X260
- Zoro # G1850595
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Knob
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV.TRA.TRR.112X260
- Zoro #
- G1850595
- UPC #
- 884011508089
- Country of Origin
- China
- Item
- Baldwin Reserve,PVTRATRR112X260 Privacy
- Lockset Handle Type
- Knob
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Bright Chrome
- Includes
- Latch
- Style
- Traditional
- Strike Type
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze by Bright Chrome
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Dimensions
- Length
- 11.1
- Width
- 5.9
- Height
- 3.8
Description
Item Baldwin Reserve,PVTRATRR112X260 Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.