Reserve SCCSD150X190 Single Cyli
- Mfr # SCCSD150X190
- Zoro # G2054429
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Strike Type
Dual
Cylinder
Single
Finish
Satin Black
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCCSD150X190
- Zoro #
- G2054429
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve,SCCSD150X190 Single Cyli
- Strike Type
- Dual
- Cylinder
- Single
- Finish
- Satin Black
- Includes
- Latch
Description
Baldwin Reserve,SCCSD150X190 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.